- Welding Helmet SideWindow Cover
description
- Black cover plates for the 3M™ Speedglas™ 9100 FX/ 9100 FX-Air welding helmet assembly with SideWindows.
features
- Back Cover Plate
- Replacement Part
| Purpose | Exclude |
| Accessory Type | Welding Helmet SideWindow Cover |
| Helmet Color | Black |
| Standard | ANSI Z87.1-2010 |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131496811 |

