- Coverall
- 2X-Large Size
description
- Managing a job or worksite can mean needing to maximize safety and comfort while minimizing cost. The 3M™ Disposable Protective Coverall 4510 Series helps protect your workers from certain light liquid splashes and hazardous dusts while enhancing movement and comfort. These coveralls provide reliable protection and performance and are a cost-effective way to protect your workers on the job.
features
- Constructed from microporous PE laminate material for Type 5 and Type 6 protection
- Does not contain silicone or natural rubber latex components
- Available in collared and hooded profiles
- Two-way zipper with sealable storm flap helps provide additional protection against contaminants
- Anti-static treatment can help reduce static build-up
- Recommended for use in multiple industries including commercial buildings, design and construction, facility sanitation, food safety, and more
| Style | Elastic Cuff, 2 Panel Hood, Elastic Waist & Ankle |
| Seam | Serged and Bound |
| Purpose | Light Liquid splash, Hazardous Dust |
| Hazard Type | Light Liquid Splash, Dust, Particulates |
| Material | Laminates |
| Closure Type | Two-Way Zipper |
| Size | 2X-Large |
| Type | Coverall |
| Size Group | 2X-Large |
| Color | White |
| Standard | Certified to European Standards to help protect against certain industrial hazards. |
| Weight | 15.0 LB |
| EAN or UPC | 51131497917 |

