- Breathing Tube
description
- Replacement sound-dampening breathing tube for 3M™ Adflo™ PAPRs when used with 3M™ Speedglas™ Welding Helmets 9100 FX-Air or 9100-Air. Reduces noise of air source. Connects welding helmet to turbo unit.
features
- Breathing Tube
- Sound Dampening
| Type | Breathing Tube |
| Welding | Yes |
| Breathing Tube Type | Sound-Dampening |
| Standard | ANSI Z87.1-2010, NIOSH Approved |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131498990 |

