Skip to content Skip to navigation menu
Supplied Air Hose

00051131499423

Supplied Air Hose
Item #102799828
  • High Pressure Supplied Air Hose
Supplied Air Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Pressure Supplied Air Hose

description

  • Can be used on 3M™ High Pressure Compressed Air Systems. Comes with 1/4 inch FPT, 1/4 inch body size Shrader fittings. Coiled hoses should be used in single length only. They cannot be combined.

features

  • 1/4 inch body size Shrader fittings
  • Comes with 1/4 inch FPT
  • Can be used on 3M™ High Pressure Compressed Air Systems
I.D. 3/8 in
Material Nylon
Overall Length [Min] 50 ft
Type High Pressure, Supplied Air Hose
Length 50 ft
Hose Type Coiled
Weight 0.0 LB
EAN or UPC 51131499423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison