- OV/P95 Filtration Grade
- Large Size
description
- Professional use only for organic vapors and mists associated with spray painting or staining/finishing decks and wood floors. The proprietary Cool Flow™ valve allows for easy exhalation and heat reduction for cool, dry comfort. NIOSH approved: OV/P95
features
- Paint Protection Respirator - Large
- Use for certain paint spraying, solvents and pesticides
- Soft facepiece for advanced comfort
- Cartridges help user breathe 35% easier.**
- Proprietary Cool Flow™ Valve helps reduce heat and moisture inside the respirator
- Soft silicone facepiece for enhanced comfort
- For workplace/occupational applications only
- NIOSH approved: OV/P95
| Mask Type | Half Facepiece Reusable |
| Size Group | Large |
| Type | Professional Paint Respirator |
| Height | 9.600 in |
| Width | 10 in |
| Connection Type | Bayonet |
| Filtration Grade | OV/P95 |
| Length | 5 1/2 in |
| Color | Gray |
| Protection Type | Paint Projects |
| Standard | OV/P95 |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Weight | 2.74 LB |
| EAN or UPC | 51131527669 |

