- 2.5 in Overall Width
- 16 in Minimum Overall Length
- 120 Grit
description
- For use on wood, metal, and plastic.
features
- All Purpose
- 2.5 in x 16 in Bi-directional
- 120-Fine Grit
- 2-Pack
| Grit | 120 |
| Grade | Fine |
| Overall Length [Min] | 16 in, 406.4 mm |
| Overall Width | 2.5 in, 63.5 mm |
| Backing Weight | X Weight |
| Weight | 0.12 LB |
| EAN or UPC | 51131663282 |

