- Metal Material
- Transparent Color
description
- Scotch® Heavy Duty Packaging Tape dispenser features an adjustable brake and retractable blade. Holds tape up to 2" in width.
features
- Heavy-duty packaging tape dispenser
- Foam Handle and retractable blade
- 1 dispenser
- Holds tape up to 2 in. wide
- Great to use for shipping gifts to loved ones and packing up valuable items for a move.
- Use for sealing, packing and shipping needs in the home, office or classroom.
- Convenient side loader with adjustable tape brake.
| Color | Transparent |
| Type | Dispenser |
| Material | Metal |
| Core Size | 3 in |
| Weight | 1.608 LB |
| EAN or UPC | 51131835399 |

