- Battery Pack
description
- For use with the 3M™ Breathe Easy™ Turbo Powered Air Purifying Respirator (PAPR) Assembly 520-17-00, Breathe Easy™ Turbo PAPR Unit 022-00-03R01 and the 3M™ Powerflow™ Face-Mounted PAPR System. NIOSH approved with A, AE, E, K, P3 cartridges only.
features
- Intrinsically safe.
- Rechargeable nickel cadmium (NiCd) battery pack can only be used with certain 3M™ Cartridges and Filters.
- NIOSH approved with certain cartridges
| Type | Battery Pack |
| Color | Blue |
| Battery Type | NiCd - Rechargeable |
| Battery Life | 8 hr |
| Intrinsically Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51131917231 |

