- Sheet
description
- 3M™ Emery Cloth Sandpaper 5931ES, 3-2/3 in x 9 in, Assorted grit, 3 sht pk. For sanding metal surfaces.
features
- Assorted Grits
- Light rust removal & cleaning
- Light duty metal polishing
- Cloth backed sandpaper
- For flat or contoured surfaces like raised panel doors, cabinets or windows
- Easy and convenient to hold
- Size: 3-2/3 in x 9 in
- Contains 3 Sheets/Pack, 1 each of Coarse, Medium and Fine grits
| Width | 3.667 in |
| Length | 9 in |
| Backing Material | Cloth |
| Weight | 2.95 LB |
| EAN or UPC | 51131920651 |

