- 3 in Overall Width
- 18 in Minimum Overall Length
- 50 Grit
description
- For use on wood, metal, and plastic.
features
- All Purpose
- Use on Wood, Metal, and Plastic
- 3 in x 18 in
- 50 grit
| Grade | Coarse |
| Overall Width | 3 in, 76.2 mm |
| Backing Weight | X Weight |
| Overall Length [Min] | 18 in, 457.2 mm |
| Grit | 50 |
| Weight | 0.6 LB |
| EAN or UPC | 51131921566 |

