- Auto-Darkening Filter
- Shade 9/13 Standard Filter
description
- Provides excellent optical quality and switching performance. User-selectable dark shades 8-12
- four sensitivity levels for all types of arc-welding, and motion detector ON/OFF.
features
- Variable Shades 8-12
- 1.68" x 3.57" ADF viewing area
- Thanks to its motion detector sensor, the welding filter turns on as soon as you grab the helmet and then turns off automatically after fifteen minutes of non use.
| Type | Auto-Darkening Filter |
| Standard Filter | Shade 9/13 |
| Purpose | Exclude |
| Filter Type | Auto-Darkening |
| Battery Life | 2500 hr |
| Battery Type | CR2032 |
| Sensitivity | 4 Level (TIG>10A & MIG/MAG, Stick) |
| Viewing Area | 1.68 x 3.57 |
| Standard | ANSI Z87.1-2010 |
| No. of Sensors | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 51131985575 |

