- Black Helmet Color
- Shade 8/12 Standard Filter
includes
- Auto-Darkening Filter
| Filter Type | Auto-Darkening |
| Battery Type | Lithium |
| Sensitivity | 4 Level (TIG>10A & MIG/MAG, Stick) |
| Standard Filter | Shade 8/12 |
| Viewing Area | 5 1/4 x 6 |
| Battery Life | 1500 Hours |
| Helmet Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131985643 |

