- 3 oz Container Size
- Tube Container Type
- Black Color
description
- 3M™ Marine Adhesive Sealant 5200 is a one-component, high-strength, moisture-curing, gap-filling polyurethane for permanent bonding of wood, gelcoat and fiberglass. It cures to form a firm, rubbery, waterproof seal on joints and boat hardware, above and below the waterline. This product has been trusted throughout the marine industry for over 50 years.
features
- Permanent bonding – above and below the waterline
- Industry standard for over 50 years
- Offers extended working time
- Achieves handling strength in 48 hours
- Tough and flexible polyurethane polymer forms strong bonds
- Capable of retaining strong bonds during vibration, swelling, shrinking or shock
| Tensile Strength | 700 psi |
| Adhesive | Polyurethane |
| Full Cure Time | 3mm per 5 day |
| Physical Form | Medium Paste |
| Application Method | Hand or Pressure Caulk |
| Hardness | 68 Shore A |
| Container Type | Tube |
| Color | Black |
| Product Form | Tube |
| Container Size | 3 oz |
| Weight | 0.0 LB |
| EAN or UPC | 51135052051 |

