- 3 oz Container Size
- Tube Container Type
- White Color
description
- 3M™ Marine Adhesive Sealant Fast Cure 4200FC is a one-component, medium-strength, moisture-curing, gap-filling polyurethane that delivers strong, flexible bonds to aluminum, wood, gelcoat and fiberglass. It forms watertight, weather-resistant seals above and below the waterline. In addition, its flexibility allows for dissipation of stress caused by shock, vibration, swelling or shrinking.
features
- Medium strength marine bonding allows for disassembly
- Formulated for fast cure, providing rapid results
- Tack-free in 1 hour and typically cures in 24 hours
- Above and below the water line applications
- Flexible and durable adhesion withstands stress
| Container Type | Tube |
| Container Size | 3 oz |
| Color | White |
| Adhesive | Polyurethane |
| Weight | 0.398 LB |
| EAN or UPC | 51135052600 |

