- Weatherstrip Adhesive
- 5.00 oz Tube
- Weatherstripping
| Application | Weatherstripping |
| Color | Yellow |
| Container Size | 5 oz |
| Bond Time | 30 min |
| Flash Point | -14 °F |
| Container Type | Tube |
| Weight | 0.425 LB |
| EAN or UPC | 51135080016 |
-
No Air Shipping
| Application | Weatherstripping |
| Color | Yellow |
| Container Size | 5 oz |
| Bond Time | 30 min |
| Flash Point | -14 °F |
| Container Type | Tube |
| Weight | 0.425 LB |
| EAN or UPC | 51135080016 |
No Air Shipping