- 3M™ Super Weatherstrip Adhesive 08008
- 5 oz Tube
description
- 3M™ Black Super Weatherstrip Adhesive is designed specifically to bond rubber gaskets and weatherstripping to metal surfaces. This flexible, high-strength adhesive helps ensure a tight waterproof seal on car doors, trunks, sun roofs and more. It cures fast and works right out of the tube, holding rubber weatherstripping in place and resisting heat, vibration, oils and detergents.
features
- Forms flexible, waterproof bond that resists vibration
- Easy to brush and spread right from the tube, saving time
- Resists oils, solvents, detergents and temperature changes for permanent repairs
- Bonds to a range of surfaces including vinyl, metal, fabrics and rubber
| Container Type | Tube |
| Applicable Materials | Cork, Paper, and Rubber Gaskets |
| Container Volume | 5 fl oz |
| Application | Weatherstripping, Gaskets |
| Container Size | 5 oz |
| Color | Black |
| Flash Point | -6 °F |
| Odor | Solvent |
| Form | Paste |
| Weight | 0.37 LB |
| EAN or UPC | 51135080085 |

