- 0.1 gal Container Size
- Cartridge Container Type
- Clear Color
description
- 3M™ Marine Grade Silicone Sealant is designed for the harsh marine environment. Formulated as mildew and high-temperature resistant, this sealant provides a durable and long-lasting seal.
features
- High quality silicone sealant
- For above the waterline interior/exterior sealing
- Mildew resistant, non-yellowing, non-sagging formula
- Adheres to bare and painted metal, fiberglass, glass, non-oily woods, many plastics and abraded rubber
- Moisture-curing
| Application Method | Hand or Pressure Caulk |
| Container Size | 10.3 fl oz, 304 ml |
| Color | Transparent |
| Product Form | Cartridge |
| Physical Form | Medium Paste |
| Container Type | Cartridge |
| Adhesive | Silicone |
| Tensile Strength | 220 psi |
| Full Cure Time | 24 hr |
| Weight | 0.0 LB |
| EAN or UPC | 51135080290 |

