- 12.8 oz Container Size
- Cartridge Container Type
- Tan Color
description
- 3M™ Ultrapro™ Autobody Sealant is a heavy-bodied, solvent-based, seam sealer that adheres to painted metal, glass and aluminum. We formulated this autobody sealant to be quick-skinning, fast-curing and rapid-drying, making it ideal for applications that require speed and timeliness. In addition, this high-solids adhesive provides low shrinkage and remains flexible over time.
features
- Quick-skinning, fast-curing and rapid-drying sealant for high-speed application
- Sealant remains flexible over time
- High solids adhesive provides low shrinkage for reliable results
- Common, easy-to-use cartridge system
| Working Time [Min] | 5.000 min |
| Physical Form | Paste |
| Adhesive | Synthetic Rubber |
| Shelf Life | 24 Months |
| Paint Time | 45 min |
| Container Size | 12.8 oz |
| Product Form | Paste |
| Color | Tan |
| Full Cure Time | 1/8 in per 24 hr |
| Container Type | Cartridge |
| Working Time [Max] | 10.000 min |
| Application | Adhering Floor Coverings, Wall & Door Panel Attachment, Fastening Headliner & Ceiling Systems, Exterior Seams & Joints |
| Handling Time [Max] | 5-10 min |
| Weight | 0.0 LB |
| EAN or UPC | 51135083000 |

