- 5 oz Container Size
- Tube Container Type
- Tan Color
description
- 3M™ Ultrapro™ Autobody Sealant is a heavy-bodied, solvent-based, seam sealer that adheres to painted metal, glass and aluminum. We formulated this autobody sealant to be quick-skinning, fast-curing and rapid-drying, making it ideal for applications that require speed and timeliness. In addition, this high-solids adhesive provides low shrinkage and remains flexible over time.
features
- Quick-skinning, fast-curing and rapid-drying sealant for high-speed application
- Sealant remains flexible over time
- High solids adhesive provides low shrinkage for reliable results
- Common, easy-to-use cartridge system
| Working Time [Max] | 10.000 min |
| Color | Tan |
| Application | Exterior Seams & Joints |
| Adhesive | Synthetic Rubber |
| Paint Time | 45 min |
| Container Size | 5 oz |
| Shelf Life | 24 Months |
| Physical Form | Paste |
| Container Type | Tube |
| Working Time [Min] | 5.000 min |
| Weight | 0.433 LB |
| EAN or UPC | 51135083017 |
-
No Air Shipping


