- 10.4 oz Container Size
- Flex-Pack Container Type
- White Color
description
- 3M™ MSP Seam Sealer is a high quality, heavy-bodied, general purpose, moisture-curing seam sealer for interior and exterior body joints. Our sealer adheres well to properly prepared primer, paint, and bare metal surfaces.
features
- Seam sealer works for both interior and exterior auto body joints
- One-part formula is ready to use without any mixing
- Strong adhesion bonds to many surfaces
- Tack free in 30 minutes and is immediately paintable
- Recommended for use with 3M™ Flexible Package Applicator Gun, 08398 (sold separately)
| Adhesive | Modified Silane Polymer |
| Working Time [Min] | 5.000 min |
| Cure Speed Time | 24 h |
| Application | Rear Body Panels, Rocker Panels, Adhering Floor Coverings, Joint Filling, Wall & Door Panel Attachment, Floor Pans, Interior Seams & Joints, Door Jambs, Exterior Seams & Joints, Door Hem Flanges, Bare Metal, General Purpose, Fastening Headliner & Ceiling Systems, Galvanized, Door Skins |
| Shelf Life | 12 Months |
| Color | White |
| Container Type | Flex-Pack |
| Container Size | 10.4 oz |
| Physical Form | Paste |
| Full Cure Time | 24 hr |
| Working Time [Max] | 10 min |
| Weight | 1.07 LB |
| EAN or UPC | 51135083697 |

