- 10.5 oz Container Size
- Cartridge Container Type
- Black Color
description
- 3M™ Windo-Weld™ Super Fast Urethane securely bonds replacement auto glass to car bodies, including windshields, backlites and sidelites. Formulated for convenience, our medium viscosity adhesive is a single-component, moisture-curing product that requires no mixing, which is an advantage because many windshield replacements are done at the customer's location away from the shop.
features
- Specialty adhesive bonds replacement windshields securely to auto bodies
- One-part urethane adhesive requires no mixing
- Fast-curing formula offers a 10 to 20 minute working time
- Strong-gripping power offers a permanent bond
- Packaging designed to work with either manual or powered caulking guns
| Material | Urethane-Based |
| Working Time [Min] | 10.000 min |
| Cure Speed Time | 24 h |
| Shelf Life | 12 Months |
| Adhesive | Polyurethane |
| Application | Exterior Side Panel Bonding |
| Container Type | Cartridge |
| Product Form | Paste |
| Full Cure Time | 24 hr |
| Color | Black |
| Handling Time [Max] | 20 min |
| Physical Form | Paste |
| Handling Time [Min] | 10 min |
| Paint Time | 24 hr |
| Working Time [Max] | 20.000 min |
| Container Size | 10.5 oz |
| Weight | 0.92 LB |
| EAN or UPC | 51135086094 |

