- 3 oz Container Size
- Tube Container Type
- Clear Color
| Handling Time [Max] | 20 min |
| Color | Clear |
| Adhesive | Silicone |
| Physical Form | Paste |
| Container Type | Tube |
| Dry Time | 24 hr |
| Cure Speed Time | 24 h |
| Handling Time [Min] | 10 min |
| Container Size | 3 oz |
| Weight | 0.208 LB |
| EAN or UPC | 51135086612 |

