- 305 oz Container Size
- Cartridge Container Type
- Black Color
| Dry Time | 24 hr |
| Adhesive | Silicone |
| Container Type | Cartridge |
| Container Size | 305 oz |
| Color | Black |
| Physical Form | Paste |
| Weight | 0.78 LB |
| EAN or UPC | 51135086643 |
| Dry Time | 24 hr |
| Adhesive | Silicone |
| Container Type | Cartridge |
| Container Size | 305 oz |
| Color | Black |
| Physical Form | Paste |
| Weight | 0.78 LB |
| EAN or UPC | 51135086643 |