- 15 oz Container Size
- Flex-Pack Container Type
- Black Color
description
- 3M™ Auto Glass Urethane Windshield Adhesive is a medium viscosity, one-part, moisture-curing urethane adhesive. We formulated this adhesive to be fast-curing and non-sagging for rapid results and a clean and simple application process. The features of this windshield adhesive produce high-strength material designed to bond and seal vehicle windshields, backlights and sidelights.
features
- Fast-curing adhesive produces rapid results
- Formulated as a medium viscosity and non-sag adhesive for easy and clean application
- High bond strength designed for windshield bonding and stationary glass attachment
- Adhesive properties meet many application demands and strength requirements
| Container Size | 15 oz |
| Adhesive | Polyurethane |
| Physical Form | Paste |
| Working Time [Min] | 10.000 min |
| Paint Time | 24 h |
| Container Type | Flex-Pack |
| Working Time [Max] | 20.000 min |
| Shelf Life | 12 Months |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51135086957 |

