- High Power Brake Cleaner
- Spray Can
- Case of 12
description
- 3M™ High Power Brake Cleaner now removes oil up to 2x faster, meaning technicians can use up to 50% less brake cleaner.
- It cleans brake parts and assemblies without leaving residue.
- Large, ergonomic actuator delivers a high-powered stream to remove tough deposits. the cleaner removes brake dust, solvents, greases and oils.
| Container Size | 14 oz |
| Container Type | Spray Can |
| Flash Point | >156 °F |
| Type of Cleaner | Brake Cleaner |
| Color | Clear |
| VOC Content | 699 g/L |
| Removes | Dirt, Oil, Grease |
| Residue | None |
| Weight | 14.604000000000001 LB |
| EAN or UPC | 51135088807 |

