- 6 in Overall Diameter
- P1000 Grit
- Aluminum Oxide Abrasive Material
description
- The 3M™ Hookit™ Film Disc 360L features an aluminum oxide abrasive grain on a film backing for effective fine sanding on plastics, gel coats and polyurethane solid surface substrates. The sturdy film backing gives the durability needed for a high-production environment, and its excellent resistance to edge tearing provides longer life over discs with standard A-weight paper backings.
features
- Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Open coat construction helps reduce loading and provides a more aggressive cut
- 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
- Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials
| Weight | 0.012 LB |
| EAN or UPC | 51135139356 |

