- 6 in Diameter
- P600 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.
features
- Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Open coat construction helps reduce loading and provides a more aggressive cut
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Convenient rolls eliminate the need to remove disc liners from individual discs
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Open |
| Backing Material | Film |
| Color | Purple |
| Material | Aluminum Oxide |
| Grit | P600 |
| Used With | All Metals |
| Dia. | 6 in |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| RPM [Max] | 12000 rpm |
| Overall Diameter | 6 in, 152.4 mm |
| Attachment Type | PSA |
| For Use On | Composites, All Metals, Paint, Fiberglass, Glass, Solid Surface, Plastic |
| Backing Thickness | 3 mil |
| Product Form | Disc Roll |
| Weight | 2.575 LB |
| EAN or UPC | 51135140048 |

