- 6 in Diameter
- P500 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.
features
- Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Open coat construction helps reduce loading and provides a more aggressive cut
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Convenient rolls eliminate the need to remove disc liners from individual discs
| Grit | P500 |
| Backing Wt. | 3 mil |
| Coat Type | Open |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Purple |
| Dia. | 6 in |
| Backing Material | Film |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Abrasive Material | Aluminum Oxide |
| Backing Thickness | 3 mil |
| Attachment Type | PSA |
| For Use On | Soft Composite, All Metals, Plastic, Composites, Paint, Glass, Fiberglass |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc Roll |
| Weight | 1.05 LB |
| EAN or UPC | 51135140055 |

