- Conspicuity Marking
- 150 ft Length
- 2 in Width
description
- For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
applications
- Vehicle Visibility
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
- 6 inches red/6 inches white
| Adhesive | Pressure-Sensitive |
| Performance | Diamond Grade |
| Standard | DOT Mark, DOT C2 |
| Width | 2 in |
| Construction | Rigid |
| Length | 150 ft |
| Performance Level | Diamond Grade |
| Type | Conspicuity Marking |
| Color | White, Red |
| Overall Length [Min] | 150 ft |
| Series | 983 |
| Weight | 4.0 LB |
| EAN or UPC | 51135308646 |

