- School Bus Marking
- 150 yd Length
- 1 in Width
applications
- Vehicle Visibility
| Construction | Rigid |
| Type | School Bus Marking |
| Liner | Yes |
| Adhesive | High Tack |
| Length | 150 yd |
| Color | Yellow |
| Width | 1 in |
| Performance | Diamond Grade |
| Series | 983 |
| Weight | 1.55 LB |
| EAN or UPC | 51135308875 |

