- School Bus Marking
- 50 yd Length
- 4 in Width
description
- Make school transportation safer by enhancing school bus visibility, especially during early morning and evening hours
applications
- Vehicle Visibility
features
- 3M™ Diamond Grade™ School Bus Markings Series 983 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Standard yellow blends with bus body
- Exceeds NHTSA requirements
- Aggressive, pressure-sensitive adhesive for easy application
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
| Type | School Bus Marking |
| Performance | Diamond Grade |
| Overall Length [Min] | 50 yd |
| Length | 50 yd |
| Series | 983 |
| Adhesive | Pressure-Sensitive |
| Performance Level | Diamond Grade |
| Construction | Rigid |
| Width | 4 in |
| Color | Fluorescent Yellow |
| Standard | FMVSS 217, CSA D250 |
| Weight | 6.5 LB |
| EAN or UPC | 51135310786 |

