- Rail Car Marking
- 50 yd Length
- 4 in Width
| Adhesive | Pressure-Sensitive |
| Color | Yellow |
| Construction | Rigid |
| Length | 50 yd |
| Type | Rail Car Marking |
| Liner | Yes |
| Series | 983 |
| Performance | Diamond Grade |
| Width | 4 in |
| Weight | 6.0 LB |
| EAN or UPC | 51135338872 |
| Adhesive | Pressure-Sensitive |
| Color | Yellow |
| Construction | Rigid |
| Length | 50 yd |
| Type | Rail Car Marking |
| Liner | Yes |
| Series | 983 |
| Performance | Diamond Grade |
| Width | 4 in |
| Weight | 6.0 LB |
| EAN or UPC | 51135338872 |