- Rail Car Marking
- 50 yd Length
- 4 in Width
description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 are highly reflective, microprismatic markings designed for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Superior polycarbonate for smooth surfaces
- Bright white
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- FRA 224 compliant
| Color | White |
| Length | 50 yd |
| Liner | Yes |
| Standard | FRA Mark, Meets Railway Equipment Reflectorization Rules, FRA-224 |
| Type | Rail Car Marking |
| Performance | Diamond Grade |
| Width | 4 in |
| Performance Level | Diamond Grade |
| Construction | Rigid |
| Overall Length [Max] | 45.72 m |
| Adhesive | Pressure-Sensitive |
| Series | 983 |
| Overall Length [Min] | 50 yd |
| Weight | 6.0 LB |
| EAN or UPC | 51135339947 |

