- Conspicuity Marking
- 150 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Length | 150 yd |
| Series | 983 |
| Type | Conspicuity Marking |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Performance | Diamond Grade |
| Liner | Yes |
| Width | 2 in |
| Color | Fluorescent Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 51135342947 |

