- Auto-Darkening Filter
- Shade 5, 8/13 Standard Filter
description
- The Speedglas 9100XX filter is designed for the Professional Welder incorporating dark shade ranges 8 13, grinding and torch cutting modes, and advanced arc detection electronics for use with all arc welding processes.
features
- 2.80" x 4.20" ADF Viewing Area
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Standard | ANSI Z87.1-2010 |
| Standard Filter | Shade 5, 8/13 |
| Battery Life | 2000 hr |
| Battery Type | CR2032 |
| Purpose | Exclude |
| Filter Type | Auto-Darkening |
| Viewing Area | 2.8 x 4.2 |
| No. of Sensors | 3 |
| Type | Auto-Darkening Filter |
| Weight | 0.0 LB |
| EAN or UPC | 51135893524 |

