- Black Helmet Color
- Shade 5, 8/13 Standard Filter
description
- The Speedglas welding helmet 9100 with sidewindows, filter shades 8 13, sensitivity adjustment allows use with all Stick, MIG and TIG processes, also has grinding and torch modes.
features
- SideWindows increase peripheral vision by over 100%
- 1.8 x 3.7 in. viewing area
- New comfortable headgear
- Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes, with grinding and torch modes.
includes
- Auto-Darkening Filter
| Filter Type | Auto-Darkening |
| Helmet Color | Black |
| Viewing Area | 1.8 x 3.7 |
| Battery Type | Lithium |
| Standard Filter | Shade 5, 8/13 |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Battery Life | 2800 Hours |
| Weight | 0.0 LB |
| EAN or UPC | 51135893548 |

