- Black Helmet Color
- Shade 5, 8/13 Standard Filter
description
- The Speedglas 9100X with sidewindows, shades 8 13, sensitivity adjustment allows use with all Stick, MIG and TIG processes, also has grinding and torch modes.
features
- 2.1 x 4.2 in. viewing area
- New comfortable headgear
- Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes, with grinding and torch modes.
- SideWindows increase peripheral vision by over 100%
includes
- Auto-Darkening Filter
| Filter Type | Auto-Darkening |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Standard Filter | Shade 5, 8/13 |
| Auto Darkening | Yes |
| Lift Front | No |
| Battery Life | 2500 Hours |
| Viewing Area | 2.1 x 4.2 |
| Helmet Color | Black |
| Battery Type | Lithium |
| Weight | 2.52 LB |
| EAN or UPC | 51135893562 |

