- High Temperature Breathing Tube Cover
description
- A high temperature breathing tube cover used to help protect the breathing tube when used in high temperature environments.
features
- Breathing Tube Cover
- High Temp Applications
- Replacement Part
| Color | Black |
| Welding | Yes |
| Breathing Tube Type | Heavy-Duty |
| Standard | NIOSH Approved, ANSI Z87.1-2010 |
| Purpose | PAPR, Exclude, Parts and Accessories, SAR |
| Type | High Temperature, Breathing Tube Cover |
| Weight | 0.0 LB |
| EAN or UPC | 51135894514 |

