Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
General Purpose 24 Grit 7 in Aluminum Oxide Depressed Center Grinding Wheel

00051135923139

General Purpose 24 Grit 7 in Aluminum Oxide Depressed Center Grinding Wheel
Item #101449012
  • 7 in Diameter
  • 0.25 in Thickness
  • 24 Grit
  • Aluminum Oxide Abrasive Material
General Purpose 24 Grit 7 in Aluminum Oxide Depressed Center Grinding Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • 0.25 in Thickness
  • 24 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M™ General Purpose Depressed Center Grinding Wheel is designed for heavy stock removal on most materials, including carbon steel, stainless steel, and cast iron.

features

  • Designed for heavy grinding and stock removal
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Aluminum oxide mineral cuts fast and yields great lifespan
  • Use with tools and accessories designed for depressed center grinding wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Performance Better
Material Aluminum Oxide
Thickness 0.25 in
Application Grinding
Grit 24
Bond Resin
Dia. 7 in
Type Type 27
Center Hole 0.875 in, 22.225 mm
Overall Diameter 7 in, 177.8 mm
Color Brown
Product Form Wheel
Bonding Type Resin
Abrasive Material Aluminum Oxide
Overall Thickness 0.25 in, 6.35 mm
Form Type T27
RPM [Max] 8500 rpm
Weight 0.825 LB
EAN or UPC 51135923139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison