- 4.5 in Diameter
- 0.25 in Thickness
- 24 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ General Purpose Depressed Center Grinding Wheel is designed for heavy stock removal on most materials, including carbon steel, stainless steel, and cast iron.
features
- Designed for heavy grinding and stock removal
- May be used on a variety of substrates such as carbon steel and stainless steel
- Aluminum oxide mineral cuts fast and yields great lifespan
- Use with tools and accessories designed for depressed center grinding wheels
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
| Thickness | 0.25 in |
| Dia. | 4.5 in |
| Performance | Better |
| Overall Thickness | 0.25 in, 6.35 mm |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Product Form | Wheel |
| Application | Grinding |
| Thread Type | Internal |
| Bond | Resin |
| Bonding Type | Resin |
| Method of Attachment | Threaded |
| Grit | 24 |
| Form Type | T27 |
| Overall Diameter | 4.5 in, 114.3 mm |
| Center Hole Thread Size | 5/8-11 |
| Type | Type 27 |
| Center Hole | 5/8-11 in |
| RPM [Max] | 13300 rpm |
| Thread Size | 5/8-11 |
| Attachment Type | Threaded |
| Weight | 0.505 LB |
| EAN or UPC | 51135923146 |

