3M™ General Purpose Depressed Center Grinding Wheel is designed for heavy stock removal on most materials, including carbon steel, stainless steel, and cast iron.
features
Designed for heavy grinding and stock removal
May be used on a variety of substrates such as carbon steel and stainless steel
Aluminum oxide mineral cuts fast and yields great lifespan
Use with tools and accessories designed for depressed center grinding wheels
For safety, always use on a tool with an approved guard, as per ANSI B7.1
caution
Not recommended and should not be used for larger, heavier motors.
Abrasive Material
Aluminum Oxide
Attachment Type
Threaded
Thickness
0.25 in
Type
Type 27
Overall Thickness
0.25 in, 6.35 mm
RPM [Max]
8500 rpm
Dia.
7 in
Thread Size
5/8-11
Bonding Type
Resin
Method of Attachment
Threaded
Grit
24
Color
Brown
Performance
Better
Center Hole Thread Size
5/8-11
Thread Type
Internal
Overall Diameter
7 in, 177.8 mm
Product Form
Wheel
Material
Aluminum Oxide
Center Hole
5/8-11 in
Form Type
T27
Application
Grinding
Bond
Resin
Weight
1.08 LB
EAN or UPC
51135923153
We're here for you
with Service Centers across the country - We have your back