- 4 1/2 in Diameter
- 7/8 in Center Hole
- 1/8 in Thickness
- Ceramic Material
description
- Our 3M™ Green Corps Cutting/Grinding Wheel is a durable, fast-cutting wheel featuring high cut rates and a long life. These versatile wheels are designed to be used both as a depressed center grinding wheel and as a cut-off wheel – making them ideal for cutting, grinding, gouging and more.
features
- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance
- High speed rating allows quick cutting with efficient product wear
- Rigid, reinforced resin-bonded wheel is designed to be used both as a depressed center grinding wheel and as a cut-off wheel for use on stainless and mild steel
- Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
- MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
| Grit | 36 |
| Performance | Best |
| Dia. | 4.5 in |
| Overall Diameter | 4.5 in, 114.3 mm |
| Thickness | 0.125 in |
| Abrasive Material | Ceramic |
| Color | Green |
| Type | Type 27 |
| Abrasive Type | Coated |
| Material | Ceramic |
| Bond | Resin |
| Overall Thickness | 0.125 in, 3.175 mm |
| RPM [Max] | 13300 rpm |
| Product Form | Wheel |
| Center Hole | 0.875 in, 22.225 mm |
| Form Type | T27 |
| Weight | 0.166 LB |
| EAN or UPC | 51135923160 |

