- Regular Type
- Hook and Loop Attachment
- 5 1/4 in Diameter
- Foam Material
- 12000 Maximum rpm
| Material | Foam |
| Method of Attachment | Hook & Loop |
| Type | Regular |
| Color | White |
| RPM [Max] | 12000 rpm |
| Dia. | 5.25 in |
| Weight | 0.055 LB |
| EAN or UPC | 51135925003 |
| Material | Foam |
| Method of Attachment | Hook & Loop |
| Type | Regular |
| Color | White |
| RPM [Max] | 12000 rpm |
| Dia. | 5.25 in |
| Weight | 0.055 LB |
| EAN or UPC | 51135925003 |