Skip to content Skip to navigation menu
Prismatic Remote Sensing Target

00051135984581

Prismatic Remote Sensing Target
Item #103079915
  • Prismatic Remote Sensing Target
  • 3 in Length
  • 3 in Width
Prismatic Remote Sensing Target
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prismatic Remote Sensing Target
  • 3 in Length
  • 3 in Width

description

  • Tape rolls and targets use microscopic cube corner reflection technology with adhesive and liner. Brightest tape works with polarized and laser lights.

features

  • Flexible synthetic resin construction
  • Pressure-sensitive acrylic adhesive backing
  • Impact resistant, low profile
Overall Length [Min] 3 in
Type Prismatic Remote Sensing Target
Length 3 in
Color White
Weight 1.1 LB
EAN or UPC 51135984581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison