- High Pressure Supplied Air Hose
| Hose Type | Coiled |
| Flow | 100 ft3/min |
| Type | High Pressure, Supplied Air Hose |
| I.D. | 3/8 in |
| Color | Blue |
| Fitting Type | Industrial Interchange Fitting |
| Valve Type | Cooling/Heating Valve |
| Length | 25 ft |
| Material | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 51138162092 |

