- High Pressure Supplied Air Hose
description
- Can be used on 3M™ High Pressure Compressed Air Systems. It has a 3/8 inch inner diameter and is equipped with MPT on both ends to accept 1/4 inch FPT fittings.
features
- Used on 3M™ High Pressure Compressed Air Systems.
- 3/8 inch inner diameter.
- No filters, cartridges or batteries to maintain
| Fitting Type | Industrial Interchange Fittings |
| Color | Blue |
| Material | Nylon |
| Type | High Pressure, Supplied Air Hose |
| Valve Type | Cooling/Heating Valve |
| Flow | 100 ft3/min |
| Length | 50 ft |
| Purpose | SAR |
| I.D. | 3/8 in |
| Hose Type | Coiled |
| Overall Length [Min] | 50 ft |
| Overall Length [Max] | 15.24 m |
| Weight | 0.0 LB |
| EAN or UPC | 51138162108 |

