- Plug
description
- This plug is an industrial interchange standard fitting used for air control valves.
features
- Industrial interchange standard fitting used for air control valves.
- 1/4 inch MPT high pressure plug made of steel
| Length | 1 in |
| Body Size | 1/4 in |
| Overall Length [Min] | 1 in |
| Type | Plug |
| Overall Length [Max] | 0.64 cm |
| Size (text) | 1/4 in MPT |
| Color | Metal |
| Weight | 0.075 LB |
| EAN or UPC | 51138164294 |

