- Schrader Plug
description
- This plug is a high pressure, 1/4 inch FPT twist lock steel fitting. May be used on the 3M™ Supplied Air Hose W-9435 or W-2929.
features
- For use with 3M™ Whitecap Helmets
| Length | 1 in |
| Type | Schrader Plug |
| Body Size | 1/4 in |
| Size (text) | 1/4 in FPT |
| Overall Length [Min] | 1 in |
| Color | Metal |
| Overall Length [Max] | 0.64 cm |
| Weight | 0.0 LB |
| EAN or UPC | 51138214791 |

