- Probed Fit Test Respirator
description
- Use to conduct quantitative fit tests on 3M™ Respirators 6000 Series. Includes probed facepiece and P100 filters. Do not use for respiratory protection in contaminated area.
features
- Respirator assembly for quantitative fit testing on 3M Respirators 6000 Series
- Assembly includes probed facepiece and P100 filters
- Fit test assesses the fit of respirator to wearer’s face
- Probe inside the facemask allows measurement of leakage into the respirator
- Quantitative fit testing provides numerical results for documentation purposes
| Size (text) | Large |
| Material | Thermoplastic Elastomer |
| Harness Type | 4-Point |
| Mask Type | Half Facepiece Reusable |
| Component | Probed Fit Test Respirator |
| Weight | 0.0 LB |
| EAN or UPC | 51138289218 |

