- PAPR Unit
description
- This belt-mounted powered air purifying respirator unit provides a level of air flow that surpasses NIOSH requirements. Depending on headgear and cartridge, the airflow ranges from 7.0-9.5 cfm. Unit weighs only 1.1 lbs. and has a life of about 1000 hours.
features
- Rugged, durable PAPR system
- Wide variety of head gear options
- Wide variety of cartridges
| Battery Life | 8 hr |
| Color | Gray |
| Cartridge Type | Gas |
| Mounting Type | Belt-Mounted |
| Intrinsically Safe | No |
| Type | PAPR Unit |
| Battery Type | NiCd - Rechargeable |
| Weight | 1.85 LB |
| EAN or UPC | 51138292065 |

